Zoro Homepage

Ducting Hose, 12 ft L, 33" Bend Radius

  • Mfr # 021606000108

  • Zoro # G012006417


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
6 in
Hose Length
12 ft
Max. Working Pressure @ 70 F
11 psi
Hose Color
Red
Temp. Range
-75 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021606000108
Zoro #
G012006417
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Length
12 ft
Bend Radius
33 in

Details

Max. Working Pressure @ 70 F
11 psi
Hose Color
Red
Temp. Range
-75 Degrees to 400 Degrees F
Vacuum Rating
Not Recommended
Item
Ducting Hose
For Media Type
Chemical Fumes, Fumes
Hose Tube Material
Silicone Coated Fiberglass
Compatible Chemicals
Chemical Fumes

Description

Ducting Hose, Hose Inside Dia. 6 in, Hose Length 12 ft, Hose Tube Material Silicone Coated Fiberglass, Hose Color Red, Vacuum Rating Not Recommended, Max. Working Pressure @ 70 F 11 psi, Temp. Range -75 Degrees to 400 Degrees F, Bend Radius 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.