Ducting Hose, 25 ft L, 9.7" Bend Radius
Mfr # 203410002025
Zoro # G912006173
product price: $600.99
/eaKey Features
Hose Inside Dia.
10 in
Hose Length
25 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203410002025
Zoro #
G912006173
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
10 in
Hose Length
25 ft
Bend Radius
9.7 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Vacuum Rating
6.00 in of Hg
Item
Ducting Hose
Hose Tube Material
Thermoplastic Polyurethane
Compatible Chemicals
Chips & Shavings, Chemical Fumes
For Media Type
Chips & Shavings, Fumes
Hose Reinforcement Material
Wire
Description
Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 6.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 9.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.