Ducting Hose, 3 In. ID, 25 ft. L, Urethane

  • Mfr # 203603002025

  • Zoro # G2817482


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
12 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203603002025
Zoro #
G2817482
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Ducting Hose Bend Radius
3.5"
Ducting Hose Inside Dia.
3"
Inside Dia.
3"
Bend Radius
3.5 in
Bend Radius - Ducting Hose
3.5"
Length
25 ft.
Inside Dia. - Ducting Hose
3"
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.

Details

Max. Working Pressure @ 70 F
12 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Application
Dust
Color
Clear
Color - Ducting Hose
Clear
Ducting Hose Vacuum Rating
29.00" Hg
Vacuum Rating - Ducting Hose
29.00" Hg
Ducting Hose Type
Industrial Ducting Hose
Material
Urethane
Item
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Material - Ducting Hose
Urethane
Max. Pressure - Ducting Hose
12 psi
Vacuum Rating
29.00 in Hg
Ducting Hose Max. Pressure
12 psi
Operating Temp. Range
-20 Degrees to 200 Degrees F
Number of Plies
1
Ducting Hose Color
Clear
Max. Pressure
12 psi
Ducting Hose Material
Urethane
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 3.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.