Ducting Hose, 50 ft L, 5.5" Bend Radius
Mfr # 203406002050
Zoro # G612006299
product price: $972.99
/eaKey Features
Hose Inside Dia.
6 in
Hose Length
50 ft
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203406002050
Zoro #
G612006299
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
6 in
Hose Length
50 ft
Bend Radius
5.5 in
Details
Hose Color
Clear
Temp. Range
-65 Degrees to 200 Degrees F
Standards
FDA
Item
Ducting Hose
Vacuum Rating
23.00 in of Hg
Hose Tube Material
Thermoplastic Polyurethane
Compatible Chemicals
Chips & Shavings, Chemical Fumes
For Media Type
Chips & Shavings, Fumes
Hose Reinforcement Material
Wire
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Thermoplastic Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire, Hose Color Clear, Vacuum Rating 23.00 in of Hg, Temp. Range -65 Degrees to 200 Degrees F, Standards FDA, Bend Radius 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.