Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow

  • Mfr # 5151086

  • Zoro # G2137775


product price: $60.49
/ea

Key Features

Inlet/Outlet
3/8 in HB
Type
Diaphragm
Housing Material - Pumps
Plastic
Max. Temp - Pumps
120 Degrees F
Max. Flow
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151086
Zoro #
G2137775
UPC #
733029118134
Country of Origin
China

Dimensions

Length (In.)
8.5 in
Width (In.)
4.0 in
Height (In.)
3.0 in
Overall Width
4 in
Discharge Connection Size
3/8 in
Manufacturers Warranty Length
2 yr Consumer or 90 day Commercial
Overall Length
8.5 in
Intake Connection Size
3/8 in
Overall Height
3 in

Details

Item
Diaphragm Pump
Inlet/Outlet
3/8 in HB
Type
Diaphragm
Housing Material - Pumps
Plastic
Max. Temp - Pumps
120 Degrees F
Max. Flow
1.2 gpm
Max. Pressure - Pumps
60 psi
Voltage - Pumps
12V DC
Self-Priming
Yes
Pressure Switch
Yes
Features
100% Factory Tested, Chemical Resistant Elastomers, Fan Cooled Motor, Improved Check Valves, Increased Flow Rates, Increased Motor Life, Optimized Chamber Flow, Roundup(R) Ready, Runs Dry Without Damage, Self Priming
Includes
3/8 in Hose Barb
GPM @ 0 PSI
1.2 gpm
Diaphragm Material
Viton
Check Valve
Viton(R)
Motor Type
TEFC
GPM @ 20 PSI
0.99 gpm
Fuse Amps
5 A
Diaphragm Design
Two Chamber
Pressure Off
60 psi
GPM @ 40 PSI
0.7 gpm
Prime in Feet
8
Pressure On
55 psi
Housing Material
GFPPL
Standards
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
12V DC
Discharge Connection Type
Barbed
Pump Operation Type
Electric
Duty Cycle
Continuous
Check Valve Material
Viton
Flow Rate @ 60 psi
0 gpm
Flow Rate @ 0 psi
1.2 gpm
Flow Rate @ 40 psi
0.7 gpm
Flow Rate @ 20 psi
0.99 gpm
Flow Rate (Maximum)
1.2 gpm
Priming
Self-Priming
Operating Pressure (Maximum)
60 psi
Media Temperature (Maximum)
120 Degrees F
Diaphragm Chamber Design
2
Intake Connection Type
Barbed
Series
High Performance
Current
3.3 A

Description

Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 60 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 2, Diaphragm Material Viton, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1.2 gpm, Housing Material GFPPL, Intake Connection Size 3/8 in, Intake Connection Type Barbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.