Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-715
- Zoro # G423924393
product price:Â
$
2,209.99
/ea
Key Features
Operating Temperature - Minimum
-55 Degrees F
Food Grade
Not Food Safe
Fluid Color
Clear
Freeze Protection Temperature
-60 Degrees F
Volume
55 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-715
- Zoro #
- G423924393
- UPC #
- 024924357156
- Country of Origin
- United States
- Item
- Propylene Glycol
- Operating Temperature - Minimum
- -55 Degrees F
- Food Grade
- Not Food Safe
- Fluid Color
- Clear
- Freeze Protection Temperature
- -60 Degrees F
- Volume
- 55 gal
- Burst Protection Temperature
- -100 Degrees F
- Freeze Protectant
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Series
- Profrost 100 Standard Series
- Container Type
- Drum
- Product Type
- Heat Transfer Fluid
- Concentration
- 100 %
- Operating Temperature - Maximum
- 360 Degrees F
Description
Propylene Glycol
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.