Lehigh 3pc Round Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNL36-RED
- Zoro # G814642240
product price:Â
$
1,651.99
/ea
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Product Type
Counter
Finish
Woodgrain Texture
Width
50.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-CNL36-RED
- Zoro #
- G814642240
- UPC #
- 196771005761
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Table Shape
- Round
- Product Type
- Counter
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- Includes
- 304-Grade Stainless Steel Hardware
- Number of Pieces
- 3
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Color
- Rustic Red
- Application
- Outdoor paito furniture
Dimensions
- Width
- 50.5 in
- Table Dimensions
- 36 in
- Depth
- 43.3 in
- Length
- 50.5 in
Description
Introducing the Lehigh Poly Outdoor Patio Dining Set - a captivating ensemble that includes a 36" round dining table set at counter height and umbrella hole. Accompanied by 2 side chairs, this cohesive arrangement promises to be the striking centerpiece of your outdoor dining space. The timeless charm of the Lehigh Collection is showcased through the chairs' graceful and classic contours, perfectly complementing the robust craftsmanship of the table. Elevate your outdoor dining experience with this impeccable set.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.