Lehigh 5pc Round Counter Height Outdoor Patio Furniture Dining Set

  • Mfr # AD-CNL48-EUC

  • Zoro # G714641817


product price:  $2,218.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Table Shape
Round
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
91 in
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-CNL48-EUC
Zoro #
G714641817
UPC #
196771009653
Country of Origin
United States

Dimensions

Width
91 in
Table Dimensions
48 in
Length
91 in
Depth
46.4 in

Details

Table Shape
Round
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Material
Recycled Plastic
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Number of Pieces
5
Color
Eucalyptus

Description

This Lehigh Poly Outdoor Patio Dining Set features a round dining table in counter height including umbrella hole with 4 side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The proprietary high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.