
Shop HIGHWOOD USA
See all product information
Lehigh 6pc Counter Height Outdoor Patio Furniture Balcony Set
Mfr # AD-KITBALC101-HGR
Zoro # G914641884
product price:Â $2,125.99
/ea
Free Shipping & Returns
Key Features
Product Type
Counter Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
41.5 in
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-KITBALC101-HGR
Zoro #
G914641884
UPC #
196771010635
Country of Origin
United States
Dimensions
Width
41.5 in
Depth
36 in
Length
54 in
Details
Product Type
Counter Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Color
Harbor Gray
Material
Recycled Plastic
Application
Outdoor paito furniture
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
6 Piece
Description
Elevate your outdoor dining experience with the Lehigh 6-Piece Poly Outdoor Patio Counter Height Balcony Set. Comprising of 2 rectangular tables standing at an impressive counter height of 36" each and accompanied by 4 matching counter height stools, this set guarantees to capture attention as the centerpiece of your outdoor dining area. The tables offer versatile arrangements, allowing you to tailor the layout to your space perfectly.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.