Shop HIGHWOOD USA
See all product information
Modern Adirondack Chair Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-CHRAD01-BKE
Zoro # G214642017
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35.4 in
Overall Length
28.6 in
Material
Recycled Plastic
Finish
Woodgrain Texture
Overall Height
35 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-CHRAD01-BKE
Zoro #
G214642017
UPC #
811004037608
Country of Origin
United States
Dimensions
Overall Width
35.4 in
Overall Length
28.6 in
Overall Height
35 in
Details
Material
Recycled Plastic
Color
Black
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Description
Infusing a modern twist into an iconic American favorite, three generously proportioned back slats redefine the norm. The Modern Poly Outdoor Patio Adirondack chair boasts broad arms and legs that seamlessly marry comfort with contemporary elegance.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.