Shop HIKE CREW
See all product information
Create Account
Propane Deep Fryer, Single Basket 57,000 BTU Outdoor Fryer, 3.44-Gal Oil Capacity
- Mfr # HCODF1B
- Zoro # G424972720
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.06 in
Capacity
3.44 gal
Overall Depth
33.94 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCODF1B
- Zoro #
- G424972720
- UPC #
- 198869011760
- Country of Origin
- China
- Capacity
- 3.44 gal
- Material
- Stainless Steel
- Item
- Deep Fryer
Dimensions
- Overall Width
- 16.06 in
- Overall Depth
- 33.94 in
Description
The Hike Crew Outdoor Propane Deep Fryer turns any backyard, campsite, or tailgate into a professional-grade frying station capable of feeding a crowd in a single batch. Built around a 3.44-gallon oil capacity and 57,000 BTU maximum output, this stainless steel unit is engineered for serious outdoor cooking, not just casual snacking. A horizontal rear burner system channels hot air like a tunnel through the fryer body before it exits through a rear exhaust vent, delivering faster, more even heating than a standard vertical burner. Oil reaches the optimal 325-350 DegF frying range in under 10 minutes, stays cleaner for longer, and produces consistent results from the first batch to the last - golden chicken, crisp fries, shrimp, onion rings, and more. Precision control comes standard. A weatherproof push-button igniter lights the burner instantly, a color-coded built-in thermometer keeps oil temperature visible at a glance, and a dedicated flame regulator valve lets you fine-tune heat output with accuracy. The large stainless steel fry basket, fitted with a cool-to-touch handle, makes loading and serving large portions simple and safe, while a built-in drain lever with flexible hose makes emptying oil for changes or seasonal storage fast and mess-free. Setup is engineered to be frustration-free. All hardware and an Allen wrench are included, and clear markings on the fryer body pair with a detailed illustrated manual to guide assembly step by step - no separate tools required. A CSA-approved gas regulator and hose assembly connect securely to any standard 20-lb propane cylinder, sold separately. For those building a complete outdoor cooking setup, an optional side shelf assembly adds instant counter space at either or both side handles, and an optional wheel assembly - which replaces the left-side legs - adds rolling mobility with locking stoppers to keep the fryer steady while in use. Both accessories are sold separately. Adult assembly is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.