Zoro Homepage

20lbs Recycled Fire Pit Fire Glass in Aqua

  • Mfr # RGLASS-2-AQ

  • Zoro # G008566499


product price: $61.49
/ea

Key Features

Material
Glass
Length
0.5 in
Width
0.25 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGLASS-2-AQ
Zoro #
G008566499
UPC #
872313156176
Country of Origin
China

Dimensions

Length
0.5 in
Width
0.25 in
Height
0.5 in

Details

Item
Fire Glass
Material
Glass
Color
Aqua

Description

1/3-Inch Recycled Fire glass is a beautiful addition to your fireplace or fire pit. Fireplace Glass and Fire Pit Glass are growing in popularity as ceramic logs and lava rock are becoming a thing of the past. Adding one of our 12 colors of Fire glass to your dcor will give your entertaining areas new life and a modern look. Flames dance and flicker on luminous jewel-like glass, turning your fireplace or fire pit into a unique piece of art. Fireplace Glass and Fire Pit Glass are formulated for long-term heat consumption. It will not melt or degrade, and will last virtually a lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.