1/2 in. D X 10 in. L Steel Round Head Anchor Bolts, 25PK

  • Mfr # 260329

  • Zoro # G716210394


product price:  $68.25
/pk 25, $2.73/ea

Key Features

Material
Steel
Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260329
Zoro #
G716210394
UPC #
8236766479
Country of Origin
China

Dimensions

Body Length
10 in

Details

Item
Anchor Bolts
Material
Steel

Description

Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male external threads, designed to be installed before concrete is poured. Once the concrete cures, a threaded stud remains to anchor another object to the concrete. These bolts are extensively used on all types of projects, from standard buildings to dams and nuclear power plants. All bolts consist of a threaded end, to which a nut and washer can be attached for the external load. Nuts and washers included. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.