Shop HILLMAN

Flat Washer, For Screw Size 5/8 inch , Steel Yellow Dichromate Finish, 25 PK

  • Mfr # 54817

  • Zoro # G009281377


product price:  $55.69
/pk 25, $2.23/ea

Key Features

Material
Steel
Finish
Yellow Dichromate
System of Measurement
Inch
Type
Flat
Washer Material Grade
8 Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54817
Zoro #
G009281377
UPC #
8236090178
Country of Origin
China

Dimensions

For Screw Size
5/8 inch

Details

Item
Flat Washer
Material
Steel
Finish
Yellow Dichromate
System of Measurement
Inch
Type
Flat
Washer Material Grade
8 Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.