48606V4 #8 X1-1/2IN 5LB BRONZE DECK SCREW POWER PRO EXTERIOR
- Mfr # 48606V4
- Zoro # G424981722
product price:
$
55.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48606V4
- Zoro #
- G424981722
- UPC #
- 038902073853
- Country of Origin
- Unknown
Description
Power Pro Exterior Bronze Deck Screw #8 x 1-1/2 in – 5 lb Pack (Model 48606V4) Product Overview
The Power Pro Exterior Deck Screw #8 x 1-1/2 in (Model 48606V4) is engineered for superior performance in outdoor wood applications. Featuring a corrosion-resistant bronze polymer coating and a sharp self-drilling point, these screws provide exceptional holding power and long-lasting durability. Perfect for decks, fences, and exterior wood projects, this 5 lb pack offers a large quantity for big jobs.
Key Features- Corrosion-Resistant Bronze Finish – Protects against rust and harsh outdoor conditions.
- Self-Drilling Point – Eliminates pre-drilling for faster installation.
- Coarse Thread Design – Ensures strong grip in treated lumber and hardwood.
- Bugle Head with Star Drive – Flush seating and reduced cam-out for a clean finish.
- Outdoor Grade – Built for decks, fences, and exterior wood structures.
- Bulk Pack – 5 lb box for large-scale projects.
- Model: 48606V4
- Size: #8 x 1-1/2 in
- Drive Type: Star/Torx
- Head Style: Bugle
- Material: Hardened steel
- Finish: Bronze polymer coating
- Thread Type: Coarse thread for wood applications
- Quantity: Approx. 5 lb pack
- Deck Construction: Secure deck boards to joists for a stable, long-lasting structure.
- Fencing Projects: Fasten fence panels and rails with confidence.
- Outdoor Furniture: Build durable benches, tables, and garden structures.
- Pergolas & Gazebos: Ideal for framing and assembly of outdoor living spaces.
- General Exterior Woodwork: Perfect for any project requiring strong, weather-resistant fastening.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.