50 ft. L Galvanized Steel 19 Ga. Wire, PK12
- Mfr # 123188
- Zoro # G309234981
product price:
$
8.69
/pk of 12, $0.72/ea
Sold in multiples of 12 pks for
$104.28
Key Features
Length
50 ft
Wire Size
19 AWG
Stranding
4
Wire Material
Steel
Working Load Limit
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123188
- Zoro #
- G309234981
- UPC #
- 38902120502
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
- Wire Size
- 19 AWG
Details
- Item
- Wire
- Stranding
- 4
- Wire Material
- Steel
- Working Load Limit
- 300 lb
- Solid / Stranded
- Stranded
- Package Type
- Bulk
- Finish
- Galvanized
- Cable Coated
- Yes
- Jacket Color
- Blue
- Wire Color
- Blue
- Conductor Design
- Stranded
Description
Hillman Guy and Clothesline Wire is great for adding tension where you needs it. This wire will make for a sturdy hold every time.
- • Coated for additional weather resistance
- • The higher the gauge number, the thinner the wire
- • Galvanized blue plastic coated finish
- • For a wide variety of home and garden uses
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.