Shop HILLMAN

8 x 1.5 in. Exterior Flat Head One Screw - Bronze Epoxy 25 Screws, 25PK

  • Mfr # 240668

  • Zoro # G615751394


product price:  $44.59
/pk 25, $1.78/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
240668
Zoro #
G615751394
UPC #
38902133212
Country of Origin
Taiwan, Province of China

Description

Features -Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber -Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects -Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling Specifications - Finish: Bronze Epoxy Premium Coated - Size: 8 x 1.5in - Country of Origin: Taiwan - Weight: 1.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.