
Wood Screw, 1/4 in, 4 in, Ceramic Coated Steel Round Head External Hex Drive
Mfr # 47804
Zoro # G906871541
product price:Â $17.99
/eaKey Features
Round Head
External Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
4 in
Material
Steel
Finish
Ceramic Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47804
Zoro #
G906871541
UPC #
8236696110
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Round
Drive
External Hex
Material
Steel
Finish
Ceramic Coated
Item
Wood Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.