8 x 1.75 in. Power Pro Yellow Zinc All Purpose Wood Screws

  • Mfr # 196589

  • Zoro # G215751619


product price:  $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196589
Zoro #
G215751619
UPC #
38902072023
Country of Origin
Taiwan, Province of China

Description

We are dedicated to give everyone the very best houseware products for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Features -Flat head with nibs type 17 point -Special cross cut thread star drive -Bronze colored 1 000 hour ceramic coat -For exterior applications Specifications - Color: Yellow - Material: Zinc - Size: 8 x 1.75in - Country of Origin: Taiwan - Weight: 2.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.