
Shop HILLMAN
See all product information
Wood Screw, 5/16 in, 7 in, Cap Head
Mfr # 47811
Zoro # G706871161
product price:Â $43.69
/eaKey Features
Socket Head
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
7 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47811
Zoro #
G706871161
UPC #
8236626339
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
7 in
Details
System of Measurement
Inch
Head Type
Socket
Material
Steel
Finish
Plain
Item
Wood Screw
Thread Type
USS Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.