Shop HILLMAN BUILDERS HARDWARE

851420 CD-SAFETY HASP GALVANIZED 6IN

  • Mfr # 851420
  • Zoro # G324978921

product price: 
$
20.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
851420
Zoro #
G324978921
UPC #
008236989298
Country of Origin
Unknown

Description

HILLMAN CD SAFETY HASP GALVANIZED 6 IN MODEL 851420 The Hillman 851420 Safety Hasp is a heavy duty security fastening device designed to help secure doors, gates, sheds, storage units, cabinets, and other access points. Manufactured from durable steel and finished with a galvanized coating, this hasp provides dependable strength and corrosion resistance for long term indoor and outdoor use. The concealed fastener design helps reduce tampering while creating a secure attachment point for a compatible padlock. Details • Manufacturer: Hillman • Model Number: 851420 • Product Type: Safety Hasp • Size: 6 in • Finish: Galvanized • Material: Steel • Installation Type: Surface mount • Staple Style: Fixed staple • Security Method: Padlock compatible • Corrosion Resistance: Galvanized finish for protection against rust and weather exposure • Package Contents: 1 safety hasp, mounting hardware • Number Of Items Included: 1 safety hasp assembly Key Features • Color: Silver galvanized finish • Size: 6 in • Material: Heavy duty steel construction • Finish: Corrosion resistant galvanized coating • Design: Concealed fastener style helps improve security • Security: Compatible with a variety of padlocks • Durability: Built to withstand repeated use in demanding environments • Weather Resistance: Suitable for both indoor and outdoor applications • Installation: Surface mount configuration allows straightforward installation • Strength: Extended length provides secure coverage for larger doors and gates • Versatility: Appropriate for residential, agricultural, commercial, and utility installations Applications • Storage sheds • Barn doors • Gates • Utility buildings • Equipment storage areas • Tool chests • Cabinets • Outdoor enclosures • Lockers • General purpose security applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.