Shop HILLMAN BUILDERS HARDWARE

852759 CD-SAFETY HASP GALVANIZED 2-1/2IN

  • Mfr # 852759
  • Zoro # G324977078

product price: 
$
11.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
852759
Zoro #
G324977078
UPC #
008236989298
Country of Origin
Unknown

Description

HILLMAN CD SAFETY HASP GALVANIZED 2-1/2 IN MODEL 852759 The Hillman 852759 Safety Hasp is a compact security fastening solution designed to secure doors, cabinets, chests, sheds, gates, lockers, and other access points. Constructed from durable steel with a galvanized finish, this hasp provides reliable resistance against corrosion and weather exposure. Its concealed fastening design helps improve security by limiting access to mounting hardware when locked with a compatible padlock. Details • Manufacturer: Hillman • Model Number: 852759 • Product Type: Safety Hasp • Size: 2-1/2 in • Finish: Galvanized • Material: Steel • Staple Style: Fixed staple • Security Method: Padlock compatible • Installation Type: Surface mount • Corrosion Resistance: Galvanized protective coating • Package Contents: 1 safety hasp, mounting hardware • Number Of Items Included: 1 safety hasp assembly Key Features • Color: Silver galvanized finish • Size: 2-1/2 in • Material: Steel construction • Finish: Galvanized for enhanced rust resistance • Design: Concealed fastener configuration for improved security • Security: Accepts a compatible padlock for controlled access • Durability: Heavy duty steel body withstands frequent use • Installation: Easy surface mounting on wood or metal applications • Weather Resistance: Suitable for indoor and outdoor environments • Versatility: Compact size accommodates a variety of security applications Applications • Storage sheds • Utility buildings • Tool boxes • Cabinets • Chests • Small gates • Lockers • Barn doors • Outdoor enclosures • General purpose security installations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.