Shop VEVOR
See all product information
Create Account
Twin Sheave Block and 1/2Inch Braid Ropeand Tackle 7700LBS Pulley 100Ft
- Mfr # SHLSJ1071352
- Zoro # G323371730
product price:Â
$
75.89
/ea
Key Features
Material
Forged Aluminum, Polyester
Width
8.27 in
Rope Dia.
1/2 in (12 mm)
Length
13 in
Depth
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHLSJ1071352
- Zoro #
- G323371730
- UPC #
- 617201468647
- Country of Origin
- China
Dimensions
- Width
- 8.27 in
- Rope Dia.
- 1/2 in (12 mm)
- Length
- 13 in
- Depth
- 7.88 in
Details
- Material
- Forged Aluminum, Polyester
- Item
- Pulley Hoists
Description
VEVOR Double Pulley Block & Rope Kit, 1/2 inch x 98 ft Braided Line, Dual Pulley Rigging System, 35 kN Breaking Strength for Tower Work, Hoisting, Training & Outdoor Applications
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.