Shop HILLMAN BUILDERS HARDWARE
Create Account
852993 CD-MEDIUM HINGE SATIN BRIGHT BRASS 3/4INx11/16IN
- Mfr # 852993
- Zoro # G324990350
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852993
- Zoro #
- G324990350
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852993 CD-MEDIUM HINGE SATIN BRIGHT BRASS 3/4 IN X 11/16 IN
Upgrade small-scale projects with the Hillman 852993 CD Medium Hinge, designed for precision movement and reliable support in compact applications. Featuring a satin bright brass finish, this hinge blends durability with decorative appeal, making it ideal for cabinets, boxes, and light-duty doors. Its compact size allows for discreet installation while delivering smooth pivot action and long-lasting performance.
DETAILS
- Manufacturer: Hillman
- Model Number: 852993
- Product Type: Medium hinge
- Size: 3/4 in x 11/16 in
- Package Quantity: 1 each
- Package Contents: 1 hinge, mounting screws
- Installation Type: Surface mount
- Hinge Style: Butt hinge with fixed pin
- Compatibility: Designed for small doors, cabinets, boxes, and craft applications
- Mounting Orientation: Reversible for left or right hand installation
KEY FEATURES
- Color: Brass
- Finish: Satin bright brass
- Materials: Brass plated steel or solid brass construction
- Dimensions: 3/4 in length x 11/16 in width
- Design: Compact rectangular leaves with center pivot pin
- Mechanism: Smooth pivot action for consistent opening and closing
- Durability: Corrosion resistant finish protects against tarnish and wear
- Installation: Pre drilled holes for quick and accurate mounting
- Decorative Appeal: Bright brass tone adds a polished, classic look
- Load Capacity: Suitable for lightweight doors and panels
APPLICATIONS
- Small cabinets and furniture doors
- Jewelry boxes and decorative chests
- Craft and woodworking projects
- Storage boxes and display cases
- Light duty interior door panels and enclosures
- DIY and hobby builds requiring compact hinges
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.