Shop HILLMAN BUILDERS HARDWARE
Create Account
852996 CD-MEDIUM HINGE BRIGHT BRASS 2-1/2INx1-9/16IN
- Mfr # 852996
- Zoro # G424988462
product price:Â
$
12.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852996
- Zoro #
- G424988462
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852996 BRIGHT BRASS MEDIUM HINGE 2-1/2IN x 1-9/16IN
Designed for enhanced support in medium-duty applications, this Hillman hinge combines strength, reliability, and a refined appearance. Constructed from solid brass with a polished bright finish, it delivers smooth operation and long-lasting durability. Its larger size makes it well-suited for projects requiring greater stability while maintaining a clean, decorative look.
Details
- Manufacturer: Hillman
- Model Number: 852996
- Product Type: Medium hinge
- Package Contents: 1 hinge
- Included Components: Pre-assembled hinge with integrated pin and knuckle
- Item Dimensions: 2-1/2 in length x 1-9/16 in width
- Weight: Approx 0.5 oz per hinge
- Installation Type: Surface mount
Key Features
- Color: Bright brass
- Size: 2-1/2 in x 1-9/16 in
- Dimensions: 2-1/2 in length x 1-9/16 in width
- Material: Brass
- Finish: Polished bright finish for decorative and functional appeal
- Hinge Type: Butt hinge
- Durability: Corrosion-resistant construction for reliable indoor use
- Strength: Larger profile provides increased support and stability
- Operation: Smooth pivot movement for consistent opening and closing
- Design: Balanced size for improved load distribution on medium projects
- Compatibility: Suitable for wood, composite, and light metal panels
- Warnings: Not intended for heavy structural doors or prolonged outdoor exposure
Applications
- Cabinet doors: Ideal for medium-size cabinet doors requiring added support
- Storage chests: Reliable hinge performance for lids and access panels
- Furniture builds: Suitable for small to medium furniture assemblies
- Workshop projects: Great for functional builds and repair tasks
- Decorative woodwork: Provides a polished appearance for visible hinge installations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.