853006 CD-DECORATIVE HINGE BRIGHT BRASS 1-5/16INx2-7/8IN
- Mfr # 853006
- Zoro # G324986018
product price:Â
$
12.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 853006
- Zoro #
- G324986018
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 853006 BRIGHT BRASS DECORATIVE HINGE 1-5/16IN x 2-7/8IN
Add both function and visual distinction to cabinetry and specialty projects with this decorative hinge from Hillman. Featuring an elongated profile and refined bright brass finish, this hinge is crafted to enhance appearance while delivering dependable movement. Ideal for visible installations, it blends durability with ornamental styling for projects that demand both strength and elegance.
Details
- Manufacturer: Hillman
- Model Number: 853006
- Product Type: Decorative hinge
- Package Contents: 1 hinge
- Included Components: Pre-assembled decorative hinge with integrated pin
- Item Dimensions: 1-5/16 in height x 2-7/8 in width
- Weight: Approx 0.6 oz per hinge
- Installation Type: Surface mount
Key Features
- Color: Bright brass
- Size: 1-5/16 in x 2-7/8 in
- Dimensions: 1-5/16 in height x 2-7/8 in width
- Material: Brass
- Finish: Polished bright finish for ornamental appeal
- Hinge Type: Decorative hinge
- Durability: Corrosion-resistant brass construction for long-term indoor use
- Design: Extended decorative shape enhances visual presentation
- Operation: Smooth pivot motion for consistent opening and closing
- Strength: Larger surface area supports medium-duty applications
- Compatibility: Suitable for wood panels, cabinets, and decorative enclosures
- Warnings: Not recommended for heavy exterior doors or structural load-bearing uses
Applications
- Cabinet doors: Ideal for visible cabinet hinges where style matters
- Decorative furniture: Enhances appearance of accent furniture and built-ins
- Craft projects: Excellent for creative woodworking and custom designs
- Storage chests: Adds both function and visual character to lids
- Display cases: Suitable for enclosures where hinge visibility is desired
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.