Shop HILLMAN BUILDERS HARDWARE
Create Account
852994 CD-MEDIUM HINGE BRIGHT BRASS 1INx13/16IN
- Mfr # 852994
- Zoro # G724980388
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852994
- Zoro #
- G724980388
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852994 BRIGHT BRASS MEDIUM HINGE 1IN x 13/16IN
Upgrade small-scale woodworking and repair projects with this precision-crafted medium hinge from Hillman. Designed for durability and smooth operation, this compact hinge delivers reliable performance for lightweight doors, cabinets, and decorative applications. Its bright brass finish enhances visual appeal while resisting wear, making it a practical and stylish solution for interior hardware needs.
Details
- Manufacturer: Hillman
- Model Number: 852994
- Product Type: Medium hinge
- Package Contents: 1 hinge
- Included Components: Pre-assembled hinge body with integrated knuckle
- Item Dimensions: 1 in length x 13/16 in width
- Weight: Approx 0.2 oz per hinge
- Installation Type: Surface mount
Key Features
- Color: Bright brass
- Size: 1 in x 13/16 in
- Dimensions: 1 in length x 13/16 in width
- Material: Brass
- Finish: Polished bright finish for decorative appeal
- Hinge Type: Butt hinge
- Durability: Corrosion-resistant brass construction for indoor use
- Operation: Smooth pivot action for consistent opening and closing
- Design: Compact profile for tight spaces and small assemblies
- Compatibility: Suitable for lightweight wood and thin panel installations
- Warnings: Not rated for heavy load-bearing applications or exterior exposure
Applications
- Cabinet doors: Ideal for small or lightweight cabinet installations
- Jewelry boxes: Provides clean and reliable hinge movement
- Craft projects: Excellent for decorative woodworking and hobby builds
- Small furniture: Works well with miniature doors and compartments
- Repairs: Replacement hinge for worn or damaged small hardware
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.