
Common Nail, 1-5/8 in L, Steel, 6 PK
Mfr # 532664
Zoro # G609207166
product price: $2.55
/pk 6, $0.43/eaSold in multiples of 6 for $15.30
Key Features
Length
1-5/8 in
Material
Steel
Head Type
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532664
Zoro #
G609207166
UPC #
8236436969
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-5/8 in
Details
Item
Common Nail
Material
Steel
Head Type
Panel
Description
For a clean, finished look when hanging paneling or other indoor materials, use The Hillman Group 15 gauge x 1-5/8 inch ash steel panel nails. These nails are made of steel for durability and feature a white finish that blends into the nailing surface.
- • Colored panel nails
- • No countersinking required
- • .058 gauge
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.