HILLMAN Distinctions 5 in. Silver Steel Screw-On Number 4 1 pc, PK3

  • Mfr # 844704

  • Zoro # G309200399


product price:  $8.25
/pk 3, $2.75/ea
Sold in multiples of 3 for $24.75

Key Features

Material
Steel
Overall Height
0.56 in
Character Height
5 in
Character Color
Silver
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844704
Zoro #
G309200399
UPC #
45899001974
Country of Origin
India

Dimensions

Overall Height
0.56 in
Character Height
5 in
Width
1.9 in
Length
5 in

Details

Item
Screw-On Number
Material
Steel
Character Color
Silver
Character Type
Number
Color
Silver
Character Mounting Type
Screw-On
Character
4
Coating
Brushed Nickel
Package Type
Carded

Description

Style and function come together with this Distinctions Floating Mount House Number 4 Nickel (5"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.


  • • FLUSH OR FLOATING MOUNT: Install house numbers flush for a traditional look or floating for a modern aesthetic
  • • DURABLE CONSTRUCTION: Made of zinc & can withstand a variety of weather conditions
  • • HARDWARE INCLUDED: Each number comes with mounting pins & instructions
  • • TOOLS REQUIRED: Drill for pilot holes, screwdriver, pencil, safety glasses
  • • IDEAL SURFACES: Mount to any exterior hard surface - doors, walls, or mailbox posts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.