This item is Discontinued.

Hillman Drywall Screw, #1 x 6 in, Steel, Flat Head Phillips Drive 967622

Drywall Screw, #1 x 6 in, Steel, Flat Head Phillips Drive (Discontinued)

  • Mfr # 967622
  • Zoro # G806869907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
967622
Zoro #
G806869907
UPC #
8236771824
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#1
Fastener Length
6 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.