Drywall Screw, #10 x 3-3/4 in, Steel, Flat Head Phillips Drive
Mfr # 1042430
Zoro # G206869910
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
USS Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1042430
Zoro #
G206869910
UPC #
8236149029
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-3/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.