
Drywall Screw, #2 x 6 in, Steel, Flat Head Phillips Drive (Discontinued)
- Mfr # 967625
- Zoro # G206869873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
967625
Zoro #
G206869873
UPC #
8236771886
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#2
Fastener Length
6 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
USS Coarse
Tip Type
Pointed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.