Zoro Homepage

Drywall Screw, #6 x 1 in

  • Mfr # 196682

  • Zoro # G403955560


product price: $73.19
/ea

Key Features

Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196682
Zoro #
G403955560
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Item
Drywall Screw

Description

Features
  • Type - 6 x 1 in. Coarse Drywall Screws
  • Excellent Quality
  • Produce High Quality Materials
  • Satisfaction Ensured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.