Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive

  • Mfr # 744857

  • Zoro # G003911409


product price: $25.45
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
744857
Zoro #
G003911409
UPC #
747925482084
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Galvanized
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Features
  • Galvanized Deck Screw.
  • Pack - 50.
  • Hardened Steel.
  • Coarse Thread, Flat Bugle Head, #2 Phillips Recess.
  • Size - No. 8 x 2.5 in.
  • Dimension - 2.8 x 2.8 x 0.52 in.
  • Item Weight - 0.52 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.