Exterior Wood Screw, 3 in, Steel Flat Head Torx Drive
Mfr # 48311
Zoro # G116452226
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Fastener Length
3 in
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48311
Zoro #
G116452226
UPC #
38902061720
Country of Origin
United States
Dimensions
Fastener Length
3 in
Details
Material
Steel
Head Type
Flat
Item
Exterior Wood Screw
Drive
Torx
Thread Style
Coarse
Description
Power Pro premium exterior deck and wood screws feature a no-strip star drive, countersinking blades, no-split twist shank, and no pre-drill, Bore-Fast thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.