Drywall Screw, #6 x 1-1/4 in, Flat Head

  • Mfr # 40872

  • Zoro # G108175485


product price:  $6.55
/ea
Sold in multiples of 5 for $32.75

Key Features

Flat Head
Screw Size
#6
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40872
Zoro #
G108175485
UPC #
8236673418
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Flat
Item
Drywall Screw

Description

100 Pack, 6 x 114, Phosphate Finish, Hardened Steel, Flat Bugle Head, Coarse Thread, 2 Phillips Recess, Drywall Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.