Shop HILLMAN
See all product information
Create Account
Fasteners 461472 1.25 in. Bright Drywall Nail Ring Shank Nail
- Mfr # 195670
- Zoro # G403900454
product price:Â
$
30.59
/ea
Key Features
Fastener Length
1-1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195670
- Zoro #
- G403900454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 1-1/4 in
Details
- Item
- Drywall Screw
- System of Measurement
- Inch
Description
Features
- Bright Drywall Nail Ring Shank Nail.
- Size - 1.25 in.
- Dimension - 1.8 x 3.2 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.