Shop HILLMAN
See all product information
Create Account
Fasteners 48385 2 in. X 8 Exterior Phillips Wood Screw
- Mfr # 196022
- Zoro # G703999325
product price:Â
$
50.45
/ea
Key Features
Phillips Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196022
- Zoro #
- G703999325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Drive
- Phillips
- Item
- Wood Screw
Description
Features
- Exterior Phillips Wood Screw.
- Recommended For Exterior Wood Projects & With Treated Lumber.
- Sharp Point.
- Coarse Thread.
- Size - 2 in. X 8
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.