Shop HILLMAN

Fasteners 48634 9 x 4 in. Star Trim Screws

  • Mfr # 196570
  • Zoro # G504001050

product price: 
$
38.65
/ea

Key Features

Torx Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196570
Zoro #
G504001050
UPC #
-
Country of Origin
Taiwan, Province of China
Drive
Torx
Item
Wood Screw

Description

Hillman star drive trim screws used for casement and baseboard moldings, trim, cabinets, and anywhere finishing nails are used. Extra small head design countersinks and hides for a finished look. Star drive prevents cam out and stripping for improved driveability. Serrated threads for reduced drive tongue. Serrated threads for reduced drive torque. 6 point star drive system eliminates cam out. 4 sharp countersinking blades. Coarse thread for optimal holding power. Knurled section prevents splitting. Exceeds 1,000 per hours salt spray resistance. High degree of corrosion resistance. 4 in. x No.9 star drive sharp point 1000 hour bronze ceramic coat finish serrated threads for reduced drive torque 6 point star drive system eliminates cam out 4 sharp countersinking blades coarse thread for optimal holding power knurled section prevents splitting.

Features
  • Star drive
  • Sharp point
  • 1000 hour bronze ceramic coat finish
  • Size - 9 x 4 in.
  • Dimension - 1.78 x 3.15 x 4.53 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.