Flat Washer, For Screw Size M4 millimeter , Steel Zinc Plated Finish

  • Mfr # 5166186

  • Zoro # G909079678


product price:  $21.15
/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M4 millimeter
System of Measurement
Metric
Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5166186
Zoro #
G909079678
UPC #
8236148541
Country of Origin
China

Dimensions

For Screw Size
M4 millimeter

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Type
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.