Group 844042 6 in. Matte Black Plastic House Number - 2 - 6 Piece

  • Mfr # 844042
  • Zoro # G403993241
product price: 
$
40.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
844042
Zoro #
G403993241
UPC #
30546806026
Country of Origin
China

Description

Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Matte Black Plastic House Number - 2
  • Mounting hardware included
  • Durable plastic construction
  • Can be used on mailboxes or homes
  • Weather-resistant
  • Display house numbers in a place that is easily visible from the street
Specifications
  • Size: 6"
  • Base Material: Plastic
  • Finish: Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews