Shop HILLMAN
See all product information
Group 847380 6 in. Nail-On Black Plastic House Number - 6 - 3 Piece
Mfr # 847380
Zoro # G003992996
product price:Â $34.15
/eaKey Features
Mounting
Nail-On
Color
Black
Height
7.75in
Post Material
Plastic
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
847380
Zoro #
G003992996
UPC #
8236643596
Country of Origin
China
Dimensions
Height
7.75in
Width
4.5 in
Details
Item
Number
Mounting
Nail-On
Color
Black
Post Material
Plastic
Features
Weather Resistant
Description
Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Nail-On Black Plastic House Number - 6
- Mounting hardware included
- Durable plastic construction
- Can be used on mailboxes or homes
- Weather-resistant
- Display house numbers in a place that is easily visible from the street
- Size: 6"
- Base Material: Plastic
- Finish: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.