Group Inc - Ook No. 10 ReadyNail Picture Hangers, 6PK
- Mfr # 50582
- Zoro # G815758216
product price:Â
$
30.25
/pk of 6, $5.04/ea
Key Features
Material
Steel
Color
Gold
Length
0.62 in
Height
4.62 in
Item Type
Picture Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50582
- Zoro #
- G815758216
- UPC #
- 49223505824
- Country of Origin
- China
- Material
- Steel
- Color
- Gold
- Item Type
- Picture Hook
- Application
- For drywall and plaster wall surfaces
- Features
- Nail is pre-inserted into the hook at the proper angle, Brass-plated hooks and nails
- Finish
- Brass
Dimensions
- Length
- 0.62 in
- Height
- 4.62 in
Description
Picture hangers -Ideal for use in drywall and plaster surfaces -Nail is pre inserted into the hook at the proper angle Simply tap the nail into the wall -Never lose another nail -Nails are reinforced at the elbow of the hook for added support -Brass pla
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.