Hex Head Cap Screw, Galvanized 4-1/2 in L
- Mfr # 55990
- Zoro # G609087973
product price:Â
$
85.55
/ea
Key Features
System of Measurement
Inch
Fastener Length
4-1/2 in
Finish
Galvanized
Thread Style
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55990
- Zoro #
- G609087973
- UPC #
- 8236133066
- Country of Origin
- China
- System of Measurement
- Inch
- Finish
- Galvanized
- Thread Style
- 0
- Item
- Lag Screw
Dimensions
- Fastener Length
- 4-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.