Insulated Staples, 5 ga, 1/2 in Leg L, Steel
Mfr # 122651
Zoro # G906881618
product price:Â $6.99
/eaKey Features
Gauge
5
Leg Length
1/2 in
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122651
Zoro #
G906881618
UPC #
37504570616
Country of Origin
United States
Dimensions
Leg Length
1/2 in
Details
Item
Insulated Staples
Gauge
5
Material
Steel
Finish
PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.