Shop HILLMAN
See all product information
Create Account
Large Picture Hanger 2 pk
- Mfr # 121153
- Zoro # G609200716
product price:
$
2.99
/pk of 10, $0.30/ea
Sold in multiples of 10 pks for
$29.90
Key Features
Material
Nylon
Length
4-13/16 in
Item Type
Picture Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121153
- Zoro #
- G609200716
- UPC #
- 8236805239
- Country of Origin
- United States
- Material
- Nylon
- Item Type
- Picture Hanger
Dimensions
- Length
- 4-13/16 in
Description
Hillman Anchors are great for securing your artwork or wall decor items. Nylon finish. Includes Anchors and screws. Available in a variety of weight ratings. *
- • Great for securing your artwork or wall decor items
- • Includes Anchors and screws
- • Nylon Finish
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.