Shop HILLMAN
See all product information
Create Account
Nickel Plated Silver Large Canvas Picture Hanger 50 pk
- Mfr # 122633-N
- Zoro # G409200718
product price:
$
1.99
/pk of 6, $0.33/ea
Sold in multiples of 6 pks for
$11.94
Key Features
Material
Metal
Length
4-13/16 in
Item Type
Glazier Points
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122633-N
- Zoro #
- G409200718
- UPC #
- 37504577035
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item Type
- Glazier Points
Dimensions
- Length
- 4-13/16 in
Description
Glazier Points hold glass in place on sash or wooden frames and can be inserted with a putty knife.
- • GREAT FOR WINDOW ASSEMBLIES: Designed to hold glass panes in place for installation
- • STRONG, STURDY, RELIABLE: Made of high-quality steel
- • NICKEL-PLATED: Offers durability and an attractive finish
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.