
HILLMAN Plastic Black Magnetic Key Hider, PK12
Mfr # 701706
Zoro # G309579334
product price: $3.45
/pk 12, $0.29/ea
Sold in multiples of 12 for $41.40
Key Features
Material
Plastic
Color
Black
Size
Large
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
701706
Zoro #
G309579334
UPC #
38902159427
Country of Origin
China
Dimensions
Size
Large
Details
Item
Key Hider
Material
Plastic
Color
Black
Description
Weather-resistant plastic will not crack. Two heavy-duty magnets hold securely to most metal surfaces. Ideal for use on cars and toolboxes.
- • Strong plastic build will not rust or crack when exposed to adverse weather conditions
- • This key case is the ideal way to keep a spare key always on your vehicle in case your key becomes lost, damaged or locked in your vehicle
- • Case is made of durable, crack-proof plastic
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.