Shop HILLMAN
See all product information
Power Pro No. 9 X 3 in. L Star Yellow Zinc Coarse Wood Screws, 373 PK
Mfr # 48592V4
Zoro # G516210433
product price:Â $41.29
/pk 373, $0.11/eaKey Features
Fastener Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48592V4
Zoro #
G516210433
UPC #
38902073358
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
3 in
Details
Material
Steel
Item
Wood Screws
Description
Power Pro Premium Construction Screws are ideal for interior wood construction and projects. These wood screws are engineered to make fastening solutions easier and reduce call-backs. The extra sharp point and thread-to-tip provide faster engagement into wood. While the dual lead thread design increases drive speed with less wood splitting than standard wood screws. The star drive increases the number of contact points to virtually eliminate cam-out during installation. Countersinking blades clean out wood debris and enable a clean and secure finish, while the no-split twist shank reduces the likelihood of splitting wood. Hillmans patented Bore-Fast thread drives 30% faster without pre-drilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.