Self-Drilling Screw, #8 x 1-5/8 in, Ceramic Steel Wafer Head Phillips Drive

  • Mfr # 47141

  • Zoro # G406871621


product price:  $23.89
/ea

Key Features

Wafer Head
Phillips Drive
Pointed Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Ceramic
Materials for Use With
Cement, Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47141
Zoro #
G406871621
UPC #
8236518306
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Ceramic
Materials for Use With
Cement, Wood, Metal
Item
Self-Drilling Screw
Interior/Exterior
Exterior
Thread Type
Hi-Lo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.